!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMMON KNIFE, STRAIGHT, 10 1/4 IN OVERALL L, COPPER NICKEL, WOOD, 5 3/4 IN BLADE L

COMMON KNIFE, STRAIGHT, 10 1/4 IN OVERALL L, COPPER NICKEL, WOOD, 5 3/4 IN BLADE L

AMPCO

COMMON KNIFE, STRAIGHT, 10 1/4 IN OVERALL L, COPPER NICKEL, WOOD, 5 3/4 IN BLADE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMON KNIFE, STRAIGHT, 10 1/4 IN OVERALL L, COPPER NICKEL, WOOD, 5 3/4 IN BLADE L

COMMON KNIFE, STRAIGHT, 10 1/4 IN OVERALL L, COPPER NICKEL, WOOD, 5 3/4 IN BLADE L

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.60 / each

EHC: EHC :
Min Qty 13 = $969.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 13 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOK5
  • Mfr. Model # K5
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This common knife has a length of 10¼ inch. The wood handle is 4½ inch long. It features corrosion-resistance, non-magnetic and meets the standards for ASTM A342, ASTM F2503. In addition, it is made of copper nickel, plus it is non-sparking. This common knife is designed for: fabric, paper, plastic, powder.

Technical Specs

  • ItemCommon Knife
  • Blade Length5 3/4 in
  • Blade ShapeFixed
  • Handle Length4 1/2 in
  • Includes SheathSheath Not Included
  • Non-SparkingNon-Sparking
  • StandardsASTM A342, ASTM F2503
  • Blade Edge Type Straight
  • Blade Material Copper Nickel
  • Features Corrosion-Resistant, Non-Magnetic
  • Handle Material Wood
  • Material Application Fabric, Paper, Plastic, Powder
  • Overall Length 10 1/4 in
  • Grip Type Plain
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list