!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWISS ARMY SOLDIER KNIFE, 111 MM BLADE

SWISS ARMY SOLDIER KNIFE, 111 MM BLADE

VICTORINOX

SWISS ARMY SOLDIER KNIFE, 111 MM BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWISS ARMY SOLDIER KNIFE, 111 MM BLADE

SWISS ARMY SOLDIER KNIFE, 111 MM BLADE

VICTORINOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VIC53945
  • Mfr. Model # 53945
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.33 lbs

Product Details

This Swiss Army Soldier Knife is an official 2009 issue. It is ergonomic, and the dual-density handle offers a secure grip in cold or wet weather situations. This knife has a 111-millimetre one-handed serrated locking blade, a Phillips screwdriver, a can opener with a small screwdriver, a bottle opener with a large locking screwdriver wire, a key ring, and a saw for wood.

Technical Specs

  • ItemKnife
  • IncludesBottle Opener with Large Locking Screwdriver-Wire, Key Ring, One-Handed Serrated Locking Blade, Phillips Screwdriver, Wood Saw, can Opener with Small Screwdriver
  • One-Handed OperationOne-Handed Operated
  • Tool Families IncludedBlade, Opener, Saw, Screwdriver
  • Features Dual-Density Handle, Ergonomic
  • Number of Tools 9
  • Series Soldier Knife
  • Tools Included Bottle Opener, Can Opener, Key Ring, Large Locking Screwdriver, One-Handed Serrated Locking Blade, Phillips Screwdriver, Small Screwdriver, Wire, Wood Saw
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list