!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIFE 25MM SNAP-OFF

KNIFE 25MM SNAP-OFF

STANLEY

KNIFE 25MM SNAP-OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIFE 25MM SNAP-OFF

KNIFE 25MM SNAP-OFF

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STT10-425
  • Mfr. Model # 10-425
  • UNSPSC # 27111517
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.36 lbs

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Thickness25 mm
  • Blade Type IncludedSnap-Off
  • FeaturesRust Resistant
  • For Cutting CorkYes
  • For Cutting LeatherYes
  • For Cutting PlasticYes
  • Grainger Part Number of Included Blade21Z007
  • Handle ColourBlack
  • Handle MaterialPlastic
  • IncludesBlade
  • Number of Blade Segments7
  • Number of Blades Stored0
  • Other Material ApplicationsCarpet, Fabric, Foam Board, Insulation, Linoleum, Shingles and Roofing Materials, Tyvek
  • Overall Thickness1 in
  • Package Quantity1
  • StandardsASME
  • Metal DetectableYes
  • Application Multipurpose
  • Blade Edge Type Straight
  • Blade Operation Retractable
  • Blade Tip Standard
  • Blade Width 25 mm
  • For Cutting Cardboard Yes
  • For Cutting Fabric Yes
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Grip Type Rubberized
  • Handle Length 7 in
  • Handle Style Contoured
  • Manufacturer Model Number of Included Blade 11-725
  • Number of Blades Included 1
  • Number of Segments 7
  • Overall Length 7 in
  • Overall Width 1 1/2 in
  • Replaceable Blade Yes
  • Tether Ready No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list