!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWISSTOOL KNIFE, 115 MM BLADE, 29 FEATURES

SWISSTOOL KNIFE, 115 MM BLADE, 29 FEATURES

VICTORINOX

SWISSTOOL KNIFE, 115 MM BLADE, 29 FEATURES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SWISSTOOL KNIFE, 115 MM BLADE, 29 FEATURES

SWISSTOOL KNIFE, 115 MM BLADE, 29 FEATURES

VICTORINOX

Clearance Price :
$210.62 / each

Your Price : $280.82 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VIC53946
  • Mfr. Model # 53946
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 338
  • Shipping Weight 1.02 lbs

Product Details

This SwissTool knife has a blade size of 115 millimetres. It includes scissors, a metal file, metal saw, a wood saw, a reamer, Phillips screwdriver, a chisel/scraper, a strong crate, an opener, a wire bender, a wire stripper, a wire scraper, a wire crimper, a can opener, a corkscrew, a patented mini-screwdriver, a ruler, a hardwire cutter, a lanyard hole, an easy kickback springs, a lock release, bits, a bit case, a bit wrench. All this is contained in a leather belt pouch.

Technical Specs

  • ItemKnife
  • Number of Tools24
  • Tool Families IncludedChisel, File, Opener, Reamer, Ruler, Saw, Screwdriver, Wrench
  • Includes Bit Case, Bit Wrench, Bits, Chisel/Scraper, Corkscrew, Easy Kickback Springs, Hard Wire Cutter, Lanyard Hole, Lock Release, Metal File, Metal Saw, Patented Mini-Screwdriver, Phillips, Phillips Screwdriver, Reamer, Ruler (230 mm), Ruler (9 In), Scissors, Strong Crate Opener, Wire Bender, Wire Crimper, Wire Scraper, Wire Stripper, Wood Saw, can Opener
  • Series Swiss Tool Knife
  • Tools Included Bit Case, Bit Wrench, Bits, Can Opener, Chisel/Scraper, Corkscrew, Easy Kickback Springs, Hard Wire Cutter, Lanyard Hole, Lock Release, Metal File, Metal Saw, Patented Mini-Screwdriver, Phillips Screwdriver, Phillips, Reamer, Ruler (230 mm), Ruler (9 In), Scissors, Strong Crate Opener, Wire Bender, Wire Crimper, Wire Scraper, Wire Stripper, Wood Saw
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list