!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S KNEE BOOTS, SZ 8, PVC/PUR, BLK, NON-CSA, 15 IN H, FOR AGRICULTURE

MEN'S KNEE BOOTS, SZ 8, PVC/PUR, BLK, NON-CSA, 15 IN H, FOR AGRICULTURE

TALON TRAX

MEN'S KNEE BOOTS, SZ 8, PVC/PUR, BLK, NON-CSA, 15 IN H, FOR AGRICULTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S KNEE BOOTS, SZ 8, PVC/PUR, BLK, NON-CSA, 15 IN H, FOR AGRICULTURE

MEN'S KNEE BOOTS, SZ 8, PVC/PUR, BLK, NON-CSA, 15 IN H, FOR AGRICULTURE

TALON TRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21DK97
  • Mfr. Model # 21DK97
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

These Work Tuff black, men's size 8 knee boots are made of PVC. They are oil/organic waste/chemical-resistant and waterproof. The non-CSA boots have a plain round toe, pull-on closure, E width, removable polyurethane insole, rigid plastic midsole, Lug sole, and a 15-inch height. They are suitable for agriculture.

Technical Specs

  • ItemRubber Boot
  • Toe TypePlain
  • GenderMen's
  • Footwear MaterialPVC
  • Midsole ConstructionRigid Plastic
  • InsulatedNo
  • Boot Height AdjustmentStandard Height
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Insole ColourBlack
  • Boot Height15 in
  • StandardsASTM F2413-05
  • Footwear WidthE
  • ColourBlack
  • For Outdoor TractionYes
  • Insulation TypeNone
  • Outsole MaterialPVC
  • Shank MaterialPVC
  • Upper MaterialPVC
  • Shoe Style Knee
  • Footwear Application Agriculture
  • Size 8
  • Footwear Sole Pattern Lug
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Completely Non Metallic No
  • Waterproof Yes
  • Removable Insole Yes
  • Footwear Closure Pull-On
  • Style Number 70650
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Height 15 in
  • Midsole Material PVC
  • Resists Chemicals, Organic Waste
  • Toe Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list