!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S KNEE BOOTS, SZ 7, STEEL, BLACK, ASTM/CSA, WATERPROOF, PUNCTURE-RESISTANT

MEN'S KNEE BOOTS, SZ 7, STEEL, BLACK, ASTM/CSA, WATERPROOF, PUNCTURE-RESISTANT

DUNLOP

MEN'S KNEE BOOTS, SZ 7, STEEL, BLACK, ASTM/CSA, WATERPROOF, PUNCTURE-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S KNEE BOOTS, SZ 7, STEEL, BLACK, ASTM/CSA, WATERPROOF, PUNCTURE-RESISTANT

MEN'S KNEE BOOTS, SZ 7, STEEL, BLACK, ASTM/CSA, WATERPROOF, PUNCTURE-RESISTANT

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LMD5
  • Mfr. Model # 8662200
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

These Economy black, men's size 7 rubber boots are made of steel. They are puncture-resistant, waterproof and meet the ASTM F2413-05/CSA Z195 standards. The full steel midsole knee boots with Cleated outsole have a replaceable cushion insole, 16-inch height, pull-ups and kick-off lug for easy on/off, and a cut-off band for height adjustment.

Technical Specs

  • ItemRubber Boot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialPVC, Steel
  • Midsole ConstructionRigid Steel
  • InsulatedNo
  • Boot Height AdjustmentStandard Height
  • Oil Resisting SoleNo
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsASTM F2413-11 PR, CSA Z195 Green Patch
  • CSA Footwear StandardGrade 1 Toecap, Puncture Protection
  • Footwear WidthD
  • ColourBlack
  • For Outdoor TractionYes
  • Insulation TypeNone
  • Outsole MaterialPVC
  • Shank MaterialSteel
  • Upper MaterialPVC
  • Shoe Style Knee
  • Footwear Application Industry
  • Size 7
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole Yes
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Grey
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • ASTM Standards Met Compression (C/75), Impact (I/75), Puncture Resisting (PR)
  • Style Number 86622
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Height 15 in
  • Midsole Material Steel
  • Resists Punctures
  • Toe Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list