!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S KNEE BOOTS, SIZE 6, PVC/STEEL TOE, GRN, CSA/ASTM, 16 IN HEIGHT, INDUSTRIAL USE

MEN'S KNEE BOOTS, SIZE 6, PVC/STEEL TOE, GRN, CSA/ASTM, 16 IN HEIGHT, INDUSTRIAL USE

DUNLOP

MEN'S KNEE BOOTS, SIZE 6, PVC/STEEL TOE, GRN, CSA/ASTM, 16 IN HEIGHT, INDUSTRIAL USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S KNEE BOOTS, SIZE 6, PVC/STEEL TOE, GRN, CSA/ASTM, 16 IN HEIGHT, INDUSTRIAL USE

MEN'S KNEE BOOTS, SIZE 6, PVC/STEEL TOE, GRN, CSA/ASTM, 16 IN HEIGHT, INDUSTRIAL USE

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.45 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LME3
  • Mfr. Model # 8701200
  • UNSPSC # 46181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These green, men's size 6 knee boots are made of PVC and meet the CSA/ASTM standard. They are waterproof and electrical hazard-rated. The boots have steel toes, pull-on closure, D width, removable puncture-resistant grey insole, 16-inch height, rigid steel midsole, Ultragrip sipe sole, and ½-inch defined heel. They are ideal for use in industries.

Technical Specs

  • ItemRubber Boot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialPVC, Steel
  • Midsole ConstructionRigid Steel
  • InsulatedNo
  • Boot Height AdjustmentStandard Height
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed
  • CSA Footwear StandardGrade 1 Toecap, Puncture Protection
  • Footwear WidthD
  • ColourGreen
  • For Outdoor TractionYes
  • Insulation TypePolyester
  • Outsole MaterialPVC
  • Shank MaterialSteel
  • Upper MaterialPVC
  • Shoe Style Knee
  • Footwear Application Industry
  • Size 6
  • Footwear Sole Pattern Ultragrip Sipe
  • Puncture Resistant Insole Yes
  • Metatarsal Guard None
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Grey
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Puncture Resisting (PR)
  • Style Number 87012
  • Predominant Footwear Colour Green
  • Footwear Shank Yes
  • Height 15 in
  • Midsole Material Steel
  • Resists Hazardous Chemicals
  • Toe Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories