!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S CONSTRUCTION BOOTS, SZ 7, STEEL TOE, BLK, 16 IN H, NON-CSA, WATERPROOF, D WIDTH

MEN'S CONSTRUCTION BOOTS, SZ 7, STEEL TOE, BLK, 16 IN H, NON-CSA, WATERPROOF, D WIDTH

TALON TRAX

MEN'S CONSTRUCTION BOOTS, SZ 7, STEEL TOE, BLK, 16 IN H, NON-CSA, WATERPROOF, D WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S CONSTRUCTION BOOTS, SZ 7, STEEL TOE, BLK, 16 IN H, NON-CSA, WATERPROOF, D WIDTH

MEN'S CONSTRUCTION BOOTS, SZ 7, STEEL TOE, BLK, 16 IN H, NON-CSA, WATERPROOF, D WIDTH

TALON TRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.63 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS4T279
  • Mfr. Model # 4T279
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

These black, size 7 men's construction boots have steel toe. The non-CSA waterproof knee boots have a D width and 16-inch boot height. It has a chevron sole pattern, rubber midsole, round toe, pull-on closure, and slip-resistance. The knee boots are suitable for agriculture, industry, and mining.

Technical Specs

  • ItemRubber Boot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialRubber
  • Midsole ConstructionRigid Steel
  • InsulatedNo
  • Boot Height AdjustmentStandard Height
  • Oil Resisting SoleNo
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Footwear ClosurePull-On
  • Footwear WidthD
  • ColourBlack
  • For Outdoor TractionYes
  • Insulation TypeNone
  • Outsole MaterialRubber
  • Shank MaterialSteel
  • Upper MaterialRubber
  • Shoe Style Knee
  • Footwear Application Agriculture, Industry, Mining
  • Size 7
  • Footwear Sole Pattern Chevron
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Boot Height 16 in
  • Standards ANSI Z41 PT99 M I/75 C/75
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Height 16 in
  • Midsole Material Rubber
  • Resists Slips
  • Toe Shape Round
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list