SPILL KIT, SILVER, 7 GAL CAPACITY, 16 IN WIDTH, 17.5 IN HEIGHT, 15 PADS INCLUDED
SPILL KIT, SILVER, 7 GAL CAPACITY, 16 IN WIDTH, 17.5 IN HEIGHT, 15 PADS INCLUDED
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Attack Pac(TM) is an efficient, space saving, single use kit, packed in puncture and UV resistant foil bag. Hang anywhere from grommet or Attack Pac rack. Includes 15 pads, 3 SOCs, goggles, nitrile gloves, and 1 disposable bag.
Technical Specs
Item Spill Kit
Container Type Bag
Container Colour Silver
Container Length 20 in
Empty or Filled Filled
UV Resistant Yes
Fluids Absorbed - Socks Universal
Pad Width 15 in
Sock Length 4 ft
Product Type Spill Kit
Container Capacity 7 gal
Container Height 17 1/2 in
Container Width 16 in
Lockable No
Fluids Absorbed - Pads Universal
Pad Length 19 in
Sock Diameter 3 in
Includes Disposal Bag, Emergency Response Guidebook, Goggles, Nitrile Gloves, Universal Pads, Universal Socks