!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KIT TOOL DELUXE INSUL 17 PC VRTY

KIT TOOL DELUXE INSUL 17 PC VRTY

AMPCO

KIT TOOL DELUXE INSUL 17 PC VRTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT TOOL DELUXE INSUL 17 PC VRTY

KIT TOOL DELUXE INSUL 17 PC VRTY

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,191.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # APOIM20
  • Mfr. Model # IM20
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

Insulated, non-sparking, non-magnetic, corrosion resistant deluxe tool kit. Most tools 1,000 V rated (adjustable wrenches are not fully insulated). Sockets must be used with extension bar.

Technical Specs

  • ItemInsulated Nonsparking Tool Kit
  • Measurement TypeSAE
  • Number of Pieces17
  • Screwdrivers, Keys, and Bits Included(1) Phillips Screwdriver, (1) Slotted Screwdriver
  • Wrenches Included(2) Adjustable Wrenches, (3) Box End Wrenches
  • Cutting Tools IncludedNone
  • Electrical and Telecom Tools IncludedNone
  • Measuring and Testing Tools IncludedNone
  • Number of Pliers5
  • Abrasives and Finishing Tools IncludedNone
  • IncludesAdjustable Combination Pliers 8", Lineman's Side Cutting Pliers 8-1/2", Diagonal Cutting Pliers 7", Groove Joint Pliers 10", 2 x 4" Phillips Screwdriver, 5/16" x 6" Slotted Screwdriver, (3) 6-Point 3/8" Dr. Sockets: 7/16, 1/2, 9/16", Ratchet 3/8" Drive, Extension Bar 3/8 x 6", Adjustable Wrenches: 8", 10", (3) 12-Point Box End Wrenches: 7/16, 1/2, 9/16", Toothbrush Style Scratch Brush with Wood Handle, Plastic Tool Box
  • InsulatedInsulated
  • Number of Abrasives and Finishing Tools0
  • Number of Electrical and Telecom Tools0
  • Number of Inspection and Retrieving Tools0
  • Number of Miscellaneous Tools1
  • Number of Putty Knives and Scrapers0
  • Number of Sockets, Drive Tools, and Accessories5
  • Putty Knives and Scrapers IncludedNone
  • Tool Families IncludedDrivers and Bits, Pliers, Sockets and Accessories, Wrenches
  • Tool Storage Type Tool Box
  • Drive Size1 3/8 in
  • Pliers Included (1) Diagonal-Cutting Pliers, (1) Lineman's Pliers, (1) Slip-Joint Pliers, (1) Tongue and Groove Pliers
  • Sockets, Drive Tools, and Accessories Included (1) Accessory, (1) Drive Tool, (3) Sockets
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included (1) Brush
  • Number of Wrenches 1
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included None
  • Non-Sparking Yes
  • Number of Cutting Tools 0
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 2
  • Number of Striking and Struck Tools 0
  • Standards Meets ASTM standards, satisfies requirements of NFPA 70E and is FM Approved for use in flammable environments.
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list