!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KIT TEST LEAD

KIT TEST LEAD

EXTECH

KIT TEST LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT TEST LEAD

KIT TEST LEAD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTTL808KIT
  • Mfr. Model # TL808-KIT
  • UNSPSC # 41113035
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemTest Lead Kit
  • Includes(2) 42 in PVC Lead Extensions with Shrouded Banana Plugs at Both Ends, (2) Extra Large, Double-Insulated Alligator Clips with Sharp Teeth for Piercing Insulated Wires - Jaw Opens 0.8" (20Mm), (2) Modular 4 in Heavy Duty Test Probe Handles with 0.16 in Banana Plug Tip, (2) Standard Size Alligator Clips with Insulated Rubber Boot, Carrying Case Provides Storage for the Kit and Additional Space to Hold Your Meter
  • Maximum Voltage1,000 V
  • Test End TerminationAlligator Clip, Probe
  • Meter Connection End Size4 mm
  • Meter Connection TypeRight Angle Shrouded Plug: Straight Shrouded Plug: Pushon Alligator Clips
  • Number of Modular Test Clips2
  • Number of Test Leads1
  • StandardsCE, cUL
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 3 1/2 ft
  • Instrument Safety Rating CAT III 1,000 V
  • Maximum Current 16 A
  • Maximum Operating Temperature Not Available
  • Wire Size Not Available
  • Number of Alligator Clips 2
  • Manufacturers Warranty Length 6 mo
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list