!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-CLOSE ADAPTER KIT, STANDARD/WALL-MOUNT SAFETY CABINETS, 15 /30/45/90 GALLON

SELF-CLOSE ADAPTER KIT, STANDARD/WALL-MOUNT SAFETY CABINETS, 15 /30/45/90 GALLON

EAGLE MANUFACTURING COMPANY

SELF-CLOSE ADAPTER KIT, STANDARD/WALL-MOUNT SAFETY CABINETS, 15 /30/45/90 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SELF-CLOSE ADAPTER KIT, STANDARD/WALL-MOUNT SAFETY CABINETS, 15 /30/45/90 GALLON

SELF-CLOSE ADAPTER KIT, STANDARD/WALL-MOUNT SAFETY CABINETS, 15 /30/45/90 GALLON

EAGLE MANUFACTURING COMPANY

Clearance Price :
$137.06 / EACH

Your Price : $548.25 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1910G
  • Mfr. Model # 1910G
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

This silver-coloured self-close adapter/conversion kit is made of steel. It includes all parts, instructions, and installation templates. It's designed for use with 13, 30, 45, 90 gallon cabinets. Safety cabinet hardware replaces worn or damaged parts or provides additional functionality.

Technical Specs

  • ItemSelf Close Adapter Kit
  • ColourSilver
  • Height2"
  • For Use With13, 30, 45, 90 gal. Cabinets
  • For Use With Cabinet/Locker TypeStandard Safety Cabinets, Wall-Mount Safety Cabinets
  • MaterialSteel
  • Accessory Type Self-Close Conversion Kit
  • Depth 27-1/2"
  • Width 6"
  • For Use With Cabinet/Locker Capacity 15 gal, 30 gal, 45 gal, 90 gal
  • Includes All Parts, Instructions and Installation Templates
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories