!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET REPAIR KIT, 3/8 IN DRIVE SIZE, PEAR HEAD RATCHETS

RATCHET REPAIR KIT, 3/8 IN DRIVE SIZE, PEAR HEAD RATCHETS

PROTO

RATCHET REPAIR KIT, 3/8 IN DRIVE SIZE, PEAR HEAD RATCHETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET REPAIR KIT, 3/8 IN DRIVE SIZE, PEAR HEAD RATCHETS

RATCHET REPAIR KIT, 3/8 IN DRIVE SIZE, PEAR HEAD RATCHETS

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT5249RK
  • Mfr. Model # J5249RK
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

3/8 inch drive classic pear head ratchet. Features 15 degree arc swing, 24 tooth design, low profile head and 7 inch length.

Technical Specs

  • ItemRatchet Repair Kit
  • Includes3/8 in Drive Ratchet Repair Kit
  • Compatible with Brand and SeriesProto(R)
  • Compatible with Product Type Ratchets
  • Compatible Mfr. Model Number J5249, J5249BL, J5250
  • Standards ASME
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories