!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KIT 6 PC TOOL

KIT 6 PC TOOL

AMPCO

KIT 6 PC TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT 6 PC TOOL

KIT 6 PC TOOL

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $849.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # APOM47
  • Mfr. Model # M47
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

6-piece utility tool kit. Includes: slotted and #2 Phillips screwdrivers, 6-1/2 inches slip joint pliers, 10 inches water pump pliers, 8 inches adjustable wrench and a 9 inches crate tool.

Technical Specs

  • ItemNonsparking Tool Kit
  • Measurement TypeSAE
  • Number of Pieces6
  • Screwdrivers, Keys, and Bits Included(1) Phillips Screwdriver, (1) Slotted Screwdriver
  • Wrenches Included(1) Adjustable Wrench
  • Cutting Tools IncludedNone
  • Electrical and Telecom Tools IncludedNone
  • Measuring and Testing Tools IncludedNone
  • Number of Pliers2
  • Abrasives and Finishing Tools IncludedNone
  • Includes5/16" Slotted and #2 Phillips Screwdrivers, 6-1/2" Combination Pliers, 8" Adjustable Wrench, 10" Tongue and Groove Pliers, and Crate Opener
  • InsulatedUninsulated
  • Number of Abrasives and Finishing Tools0
  • Number of Electrical and Telecom Tools0
  • Number of Inspection and Retrieving Tools0
  • Number of Miscellaneous Tools0
  • Number of Putty Knives and Scrapers0
  • Number of Sockets, Drive Tools, and Accessories0
  • Putty Knives and Scrapers IncludedNone
  • Tool Families IncludedDrivers and Bits, Pliers, Striking and Struck Tools, Wrenches
  • Tool Storage Type Tool Roll
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Lineman's Pliers, (1) Slip-Joint Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included (1) Pry Bar
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 1
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included None
  • Non-Sparking Yes
  • Number of Cutting Tools 0
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 2
  • Number of Striking and Struck Tools 1
  • Standards Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list