!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK,3/4 IN,RECTANGLE,GOLD,PK6

KEYED PADLOCK,3/4 IN,RECTANGLE,GOLD,PK6

MASTER LOCK

KEYED PADLOCK,3/4 IN,RECTANGLE,GOLD,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
KEYED PADLOCK,3/4 IN,RECTANGLE,GOLD,PK6

KEYED PADLOCK,3/4 IN,RECTANGLE,GOLD,PK6

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.14 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38W802
  • Mfr. Model # 6001NKAS6FLCNUS
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.92 lbs

Technical Specs

  • ItemPadlocks
  • Lock Body MaterialSteel
  • Lock Body ShapeRectangular
  • Body Height2 13/32 in
  • Body Thickness7/8 in
  • Weather ResistantNo
  • Series6001N
  • Shackle TypeStandard Shackle
  • Shackle FinishBrass
  • Shackle Diameter5/16 in
  • Vertical Shackle Clearance1 3/16 in
  • Key Locking MechanismPin Tumbler
  • Interchangeable CoreNo
  • Key RetainingYes
  • Includes ChainYes
  • Includes ID TagNo
  • Number of Bumpers0
  • National Stock No.5340-01-437-0625
  • Keying Keyed Alike
  • Lock Body Finish Laminated
  • Lock Body Colour Gold
  • Body Width 1 3/4 in
  • Security Level General Security
  • Lock Brand MASTER LOCK
  • Number of Keys 2
  • Shackle Material Steel
  • Shackle Shape Rounded
  • Horizontal Shackle Clearance 3/4 in
  • Number of Pins 5 Pin
  • Locking Mechanism Ball Bearing Locking
  • Keyway Type Master K17
  • Rekeyable No
  • Includes Dust Cover No
  • Includes Lock Cover No
  • Number of Locks in Pack 6
  • Standards ASTM F883
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories