!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 15/64 IN HORIZONTAL SHACKLE CLEARANCE, 5 PINS, STEEL, SILVER

KEYED PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 15/64 IN HORIZONTAL SHACKLE CLEARANCE, 5 PINS, STEEL, SILVER

APPROVED VENDOR

KEYED PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 15/64 IN HORIZONTAL SHACKLE CLEARANCE, 5 PINS, STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 15/64 IN HORIZONTAL SHACKLE CLEARANCE, 5 PINS, STEEL, SILVER

KEYED PADLOCK, 1 IN VERTICAL SHACKLE CLEARANCE, 15/64 IN HORIZONTAL SHACKLE CLEARANCE, 5 PINS, STEEL, SILVER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48JP94
  • Mfr. Model # 48JP94
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • ItemKeyed Padlock
  • Lock Body MaterialAluminum
  • Lock Body FinishNo Finish
  • Lock Body ShapeRectangular
  • Body Height2 7/16 in
  • Body Width1 25/32 in
  • FeaturesCan be Marked with a Waterproof Pen or Engraved
  • Includes ChainChain Not Included
  • Includes ID TagID Tag Not Included
  • Interchangeable CoreNo Interchangeable Core
  • KeyingKeyed Different
  • Key RetainingNot Key Retaining
  • Master Key IncludedMaster Key Not Included
  • Number of Keys2
  • Number of Pins5
  • SeriesTitalium 67
  • Shackle ShapeRounded
  • Shackle Type Standard Shackle
  • Shackle Material Hardened Steel
  • Shackle Finish Chrome-Plated
  • Lock Body Colour Silver
  • Body Thickness 13/32 in
  • Environment Indoor and Outdoor
  • Horizontal Shackle Clearance 15/64 in
  • Includes Dust Cover Dust Cover Not Included
  • Includes Lock Cover Lock Cover Not Included
  • Key Code Varies
  • Key Locking Mechanism Pin Tumbler
  • Locking Mechanism Double Lever Locking
  • Number of Bumpers 0
  • Number of Locks in Pack 1
  • Rekeyable Not Rekeyable
  • Shackle Diameter 15/64 in
  • Vertical Shackle Clearance 1 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list