!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEY STOCK, SQUARE, OVERSIZE, 36 X 1/4 X 1/4 IN, 15/16 IN SHAFT DIA, PLAIN FINISH, CARBON STEEL

KEY STOCK, SQUARE, OVERSIZE, 36 X 1/4 X 1/4 IN, 15/16 IN SHAFT DIA, PLAIN FINISH, CARBON STEEL

G.L. HUYETT

KEY STOCK, SQUARE, OVERSIZE, 36 X 1/4 X 1/4 IN, 15/16 IN SHAFT DIA, PLAIN FINISH, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEY STOCK, SQUARE, OVERSIZE, 36 X 1/4 X 1/4 IN, 15/16 IN SHAFT DIA, PLAIN FINISH, CARBON STEEL

KEY STOCK, SQUARE, OVERSIZE, 36 X 1/4 X 1/4 IN, 15/16 IN SHAFT DIA, PLAIN FINISH, CARBON STEEL

G.L. HUYETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLH3502500250-36
  • Mfr. Model # 3502500250-36
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This key stock is a stock of square cold-drawn steel that is used to produce machine keys. For use with up to a 15/16-inch diameter shaft, the stock measures 36 length x 1/4 width x 1/4 height in inches. This oversize key stock has a length tolerance of -0.125 inches and a width and height tolerance of +0.002 inches. Made out of carbon steel, this key stock has a minimum hardness of 50 on the Rockwell B scale. This product has a plain finish.

Technical Specs

  • ItemKey Stock
  • MaterialCarbon Steel
  • Height1/4 in
  • Length36 in
  • Width1/4 in
  • Made in North AmericaYes
  • Key ShapeStraight
  • FeaturesMagnetic
  • Dimensional StandardsRoHS Compliant
  • System of Measurement Inch
  • Finish Bright (Uncoated)
  • Thickness Tolerance +0.002 in/-0.000 in
  • Length Tolerance +0.000 in/-0.125 in
  • Width Tolerance +0.002 in/-0.000 in
  • Standards ASTM A29
  • Rockwell Hardness B50 min
  • Material Quality Standards ASTM A29
  • Key Type Oversized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list