!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JUMBO CABINET, 4 ADJ SHELVES, LD CAP 400 LB, MED GREY, 48 X 78 X 18 IN, STEEL/CHROME

JUMBO CABINET, 4 ADJ SHELVES, LD CAP 400 LB, MED GREY, 48 X 78 X 18 IN, STEEL/CHROME

TENNSCO

JUMBO CABINET, 4 ADJ SHELVES, LD CAP 400 LB, MED GREY, 48 X 78 X 18 IN, STEEL/CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JUMBO CABINET, 4 ADJ SHELVES, LD CAP 400 LB, MED GREY, 48 X 78 X 18 IN, STEEL/CHROME

JUMBO CABINET, 4 ADJ SHELVES, LD CAP 400 LB, MED GREY, 48 X 78 X 18 IN, STEEL/CHROME

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,586.42 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENJ1878AGYM
  • Mfr. Model # J1878AGYM
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.0 lbs

Product Details

This medium grey industrial-strength jumbo cabinet has four adjustable shelves, two extra-wide swing-out doors, a three-point locking system, and two brushed chrome handles. The adjustable shelf capacity is 400 pounds. This 20-gauge bolted steel cabinet comes unassembled and is 48 width x 78 height x 18 inches depth. It includes floor levelers, knuckle hinges, and a key lock with two keys.

Technical Specs

  • ItemJumbo Storage Cabinet
  • Number of Shelves4
  • Overall Height78 in
  • Number of Doors2
  • Method of ConstructionWelded
  • Cabinet Colour Grey
  • Overall Depth 18 in
  • Overall Width 48 in
  • Includes (1) Bottom Shelf, (2) Handles, (4) Adjustable Shelves, 16 ga. Door Frame, Floor Levellers, Key Lock with (2) Keys, Knuckle Hinges
  • Standards ANSI/BIFMA, SCS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list