!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG

ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG

GREENLEE

ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG

ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $825.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE0159-12
  • Mfr. Model # 0159-12
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Product Details

This electricians tool kit is not insulated. In addition, it is not non-sparking. This electricians tool kit is designed for: electrical and includes 16 pieces, cable stripper, voltage detector, wire crimper, wire stripper, level, tape measure, diagonal-cutting pliers, long-nose pliers, specialty pliers, tongue and groove pliers, two Phillips screwdrivers, two specialty screwdrivers, drivers and bits, electrical and telecom tools, measuring and testing tools, pliers, striking and more.

Technical Specs

  • ItemElectricians Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, Long-Nose Pliers, Specialty Pliers, Tongue and Groove Pliers
  • Striking and Struck Tools IncludedHammer
  • Measuring and Testing Tools IncludedLevel, Tape Measure
  • Foam Inserts IncludedFoam Inserts Not Included
  • Non-SparkingNot Non-Sparking
  • Number of Measuring and Testing Tools2
  • Number of Striking and Struck Tools1
  • Tool Families IncludedDrivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools
  • Tool Storage Height13 in
  • Tool Storage MaterialCordura
  • Type de rangement des outils Tool Bag
  • Number of Pieces 16
  • Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Specialty Screwdrivers
  • Electrical and Telecom Tools Included Cable Stripper, Voltage Detector, Wire Crimper, Wire Stripper
  • Number of Pliers 4
  • Insulated Not Insulated
  • Number of Electrical and Telecom Tools 5
  • Number of Screwdrivers, Keys, and Bits 4
  • Primary Application Electrical
  • Tool Storage Depth 7 in
  • Tool Storage Included Tool Storage Included
  • Tool Storage Width 10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list