SPLICE CONNECTOR, U-SHAPE, 4 HOLES, STEEL
SPLICE CONNECTOR, U-SHAPE, 4 HOLES, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This u-shape splice connector has the following resistance properties: corrosion resistant, plus it measures 7¼ inch W x 1 5/8 inch depth. It is made of steel with an electroplated finish, and is gold-coloured.
Technical Specs
Item U-Shape Splice Connector
Number of Holes 4
Colour Gold
Material Steel
Thickness 1/4 in
Overall Width 7 1/4 in
Finish Electroplated
Fitting Type U Shape Fitting
Overall Depth 1 5/8 in
Resistance Properties Corrosion Resistant
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.52
/ EACH
SUPERSTRUT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.52
/ EACH