JOBBER LENGTH DRILL BIT, 5.3MM BIT SIZE, 52MM FLUTE L, 86MM OVERALL L, RH, COBALT
JOBBER LENGTH DRILL BIT, 5.3MM BIT SIZE, 52MM FLUTE L, 86MM OVERALL L, RH, COBALT
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance jobber length drill bit is made of high speed steel and has a 5.3 mm diameter, 34mm long shank. It is for use with cast iron, steel, and meets the standards for DIN 338. This 2001 series jobber length drill bit has a black oxide finish, and has metric measurements. It is non-coolant through with a 86mm length. Plus it has two 52mm spiral flutes, a straight shank, and 118 Degrees conventional point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.2087
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 52.00 mm
Helix Angle 21 Degrees /34 Degrees
Spiral Direction Right Hand
Shank Dia. 5.3 mm
Overall Length 86.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 338
Drill Diameter Tolerance +0.0000 in/-0.0007 in
Web Thinning Thinned
Primary Material Application Cast Iron, Steel
List Number 2001
Drill Bit Size 5.30 mm
Measurement System Metric
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 53/64 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 34.00 mm
Depth:Dia. Ratio 4xD
Drill Point Length 0.0627 mm
Series 2001
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining High Performance
Primary Material Application ISO Code K, P