!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, 5.6MM DRILL BIT SIZE, 57MM FLUTE L, 93MM OVERALL L, 4XD, RH

JOBBER LENGTH DRILL BIT, 5.6MM DRILL BIT SIZE, 57MM FLUTE L, 93MM OVERALL L, 4XD, RH

CLE-LINE

JOBBER LENGTH DRILL BIT, 5.6MM DRILL BIT SIZE, 57MM FLUTE L, 93MM OVERALL L, 4XD, RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 5.6MM DRILL BIT SIZE, 57MM FLUTE L, 93MM OVERALL L, 4XD, RH

JOBBER LENGTH DRILL BIT, 5.6MM DRILL BIT SIZE, 57MM FLUTE L, 93MM OVERALL L, 4XD, RH

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.98 / EACH

EHC: EHC :
Min Qty 12 = $47.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1898C62854
  • Mfr. Model # 1898-C62854
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.031 lbs

Product Details

This W4 jobber length drill bit is made of high speed steel and has a 0.2205 inch diameter, 1.4173 inch long shank. It is for use with aluminum, cast iron, steel, and meets the standards for DIN 338. This 1898 series jobber length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 93mm length. Plus it has two 2.244one-inch spiral flutes, a straight shank, and 118 Degrees radial point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.2205 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length2.2441 in
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.0.2205 in
  • Overall Length3.661 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsASME B94.11M, DIN 338
  • Drill Diameter Tolerance+0.0000 in/-0.0007 in
  • Web ConstructionTapered
  • Material Grade - MachiningGeneral Purpose
  • Primary Material Application ISO CodeK, N, P
  • Drill Bit Size 5.6 mm
  • Measurement System Metric
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Radial Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 0.1654 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.4173 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0662 in
  • Series 1898
  • Aircraft Drill No
  • Sheeter Drill No
  • Web Thinning Web-Thinned
  • Primary Material Application Aluminum, Cast Iron, Steel
  • List Number 1898

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list