JOBBER LENGTH DRILL BIT, HIGH SPEED STEEL, 6 IN LENGTH
JOBBER LENGTH DRILL BIT, HIGH SPEED STEEL, 6 IN LENGTH
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber length drill bit has a ½ inch diameter shank. This jobber length drill bit has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has 5 inch straight flutes, 3 flats shank, a right hand cutting direction, and a 135 Degrees drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.5000 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Number of Coolant Holes 0
Flute Length 5 in
Shank Type - Machining 3 Flats
Shank Length 1 in
Drill Length Class Jobber Length
Primary Material Application ABS, Acrylic, Aluminum, Brass, Composite Materials, Copper, Maple, MDF, Nylon, Oak, Pine, Polycarbonate, PVC, Steel
Drill Bit Size 1/2 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Coolant Fed Non-Coolant Through
Flute Type Straight
Cutting Direction Right Hand
Shank Dia. 3/8 in
Overall Length 6 in
Drill Bit Grouping Individual
Country of Origin China
(subject to change)