!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
380 JOBBER LENGTH DRILL BIT, LH, BLACK OXIDE, #20, 135 ° , HSS, STRAIGHT SHANK, 2.25 IN L

380 JOBBER LENGTH DRILL BIT, LH, BLACK OXIDE, #20, 135 ° , HSS, STRAIGHT SHANK, 2.25 IN L

DRILLCO

380 JOBBER LENGTH DRILL BIT, LH, BLACK OXIDE, #20, 135 ° , HSS, STRAIGHT SHANK, 2.25 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
380 JOBBER LENGTH DRILL BIT, LH, BLACK OXIDE, #20, 135 ° , HSS, STRAIGHT SHANK, 2.25 IN L

380 JOBBER LENGTH DRILL BIT, LH, BLACK OXIDE, #20, 135 ° , HSS, STRAIGHT SHANK, 2.25 IN L

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.72 / EACH

EHC: EHC :
Min Qty 12 = $32.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT380A020
  • Mfr. Model # 380A020
  • UNSPSC # 23241635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.108 lbs

Product Details

This jobber length drill bit is made of high speed steel and has a 0.1610 inch diameter shank. This 380 series jobber length drill bit has a black oxide finish, and has wire measurements. It has a 2¼ inch length. Plus it has two 1 1/16 inch spiral flutes, a straight shank, left hand cutting direction, and 135 Degrees split point drill point.

Technical Specs

  • ItemScrew Machine Length Drill
  • Decimal Equivalent0.161 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length1 1/16 in
  • Spiral DirectionLeft Hand
  • Shank Dia.0.1610 in
  • Overall Length2.125 in
  • Drill Bit GroupingIndividual
  • Web ConstructionSplit
  • Primary Material ApplicationStainless Steel, Titanium
  • Drill Bit Size #20
  • Measurement System Wire
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Cutting Direction Left Hand
  • Shank Type - Machining Straight
  • Shank Length 1.0625 in
  • Drill Length Class Screw Machine Length
  • Series 380
  • Material Grade - Machining NAS Type C
  • List Number 380A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list