!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 12.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, COBALT

JOBBER LENGTH DRILL BIT, 12.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, COBALT

CLEVELAND

JOBBER LENGTH DRILL BIT, 12.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 12.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, COBALT

JOBBER LENGTH DRILL BIT, 12.2MM BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, COBALT

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.43 / EACH

EHC: EHC :
Min Qty 6 = $182.58

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2001GC71315
  • Mfr. Model # C71315
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.223 lbs

Product Details

This jobber length drill bit is made of vanadium high speed steel and has a 12.2 mm diameter, 50 mm long shank. It is for use with alloy and carbon steel, cast iron, stainless steel, and meets the standards for DIN 338. This 2001G series jobber length drill bit has a black oxide finish, and has metric measurements. It is non-coolant through with a 151mm length. Plus it has two 101mm spiral flutes, a straight shank, and 118 Degrees radial point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.4803 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length101.00 mm
  • Helix Angle32 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.12.20 mm
  • Overall Length151.00 mm
  • Drill Length ClassJobber Length
  • Series2001G
  • Aircraft DrillNo
  • Sheeter DrillNo
  • Material Grade - MachiningGeneral Purpose
  • Primary Material Application ISO CodeK, M, P
  • Drill Bit Size 12.20 mm
  • Measurement System Metric
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Radial Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 9/25 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 50.00 mm
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Individual
  • Standards ASME B94.11M, DIN 338
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • Web Thinning Thinned
  • Primary Material Application Alloy, Carbon Steel, Cast Iron, Stainless Steel
  • List Number 2001G
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list