!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH TWIST DRILL, #59 DRILL BIT SIZE, 1½ IN LENGTH, RIGHT HAND, COBALT

JOBBER LENGTH TWIST DRILL, #59 DRILL BIT SIZE, 1½ IN LENGTH, RIGHT HAND, COBALT

CLEVELAND

JOBBER LENGTH TWIST DRILL, #59 DRILL BIT SIZE, 1½ IN LENGTH, RIGHT HAND, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH TWIST DRILL, #59 DRILL BIT SIZE, 1½ IN LENGTH, RIGHT HAND, COBALT

JOBBER LENGTH TWIST DRILL, #59 DRILL BIT SIZE, 1½ IN LENGTH, RIGHT HAND, COBALT

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1727C89503
  • Mfr. Model # C89503
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Product Details

This heavy-duty jobber length drill bit is made of carbide and has a 0.041 inch diameter, ¾ inch long shank. It is for use with alloy and carbon steel, aluminum, cast iron, stainless steel, and meets ASME standards. This 1727 series jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 1½ inch length. Plus it has two ¾ inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.041 in
  • Material - MachiningCarbide
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length0.75 in
  • Helix Angle10 Degrees /20 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.0.041 in
  • Overall Length1.5 in
  • Drill Length ClassJobber Length
  • Series1727
  • Aircraft DrillNo
  • Sheeter DrillNo
  • Material Grade - MachiningHeavy Duty
  • Primary Material Application ISO CodeK, N
  • Drill Bit Size #59
  • Measurement System Wire
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type 4 Facet Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 0.0308 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 0.75 in
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Individual
  • Standards ASME B94.11M
  • Drill Diameter Tolerance +0.0000 in/-0.0005 in
  • Web Thinning Thinned
  • Primary Material Application Alloy, Carbon Steel, Cast Iron, Aluminum, Stainless Steel
  • List Number 1727
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list