JOBBER LENGTH DRILL BIT, ⅛ IN BIT SIZE, 1⅝ IN FLUTE L, 2¾ IN L, HIGH SPEED STEEL, 135 °
JOBBER LENGTH DRILL BIT, ⅛ IN BIT SIZE, 1⅝ IN FLUTE L, 2¾ IN L, HIGH SPEED STEEL, 135 °
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance jobber length drill bit is made of high speed steel and has a ⅛ inch diameter shank. It is not rated for any standards. This jobber length drill bit has a black and gold finish, and has fractional inch measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch parabolic flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.125
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 2
Maximum Drilling Depth 1 in
Cutting Direction Right Hand
Shank Dia. 1/8 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Material Grade - Machining High Performance
Drill Bit Size 1/8 in
Measurement System Fractional Inch
Finish - Machining Black and Gold
Drill Bit Point Type Split Point
Flute Type Parabolic
Flute Length 1 5/8 in
Helix Angle 35 Degrees /38 Degrees
Shank Type - Machining Straight
Overall Length 2 3/4 in
Drill Point Length 135
Standards Not Rated
Country of Origin China
(subject to change)
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.81
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.73
/ EACH