JOBBER DRILL BIT, 52 MM FLUTE, 86 MM L, 5 MM DIA, HIGH-SPEED STEEL/TIN COATED
JOBBER DRILL BIT, 52 MM FLUTE, 86 MM L, 5 MM DIA, HIGH-SPEED STEEL/TIN COATED
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This jobber drill bit has a flute length of 52 millimetres, an overall length of 86 millimetres, and a diameter of five millimetres. It is made of high-speed steel and is tin coated.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.1968 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Length 52 mm
Shank Length 34 mm
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size 5.00 mm
Measurement System Metric
Finish - Machining TiN
Flute Type Spiral
Cutting Direction Right Hand
Overall Length 86.00 mm
Drill Bit Grouping Individual
Standards NAS
List Number DR10
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.38
/ EACH