!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 1/16 IN DRILL BIT SIZE, 1½ IN L, CARBIDE, TIALN COATED

JOBBER LENGTH DRILL BIT, 1/16 IN DRILL BIT SIZE, 1½ IN L, CARBIDE, TIALN COATED

MONSTER

JOBBER LENGTH DRILL BIT, 1/16 IN DRILL BIT SIZE, 1½ IN L, CARBIDE, TIALN COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 1/16 IN DRILL BIT SIZE, 1½ IN L, CARBIDE, TIALN COATED

JOBBER LENGTH DRILL BIT, 1/16 IN DRILL BIT SIZE, 1½ IN L, CARBIDE, TIALN COATED

MONSTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36XE99
  • Mfr. Model # 450-100625B
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This C2 jobber length drill bit is made of carbide and has a 1/16 inch diameter, ¾ inch long shank. It is designed for use with all materials. This jobber length drill bit has alTiN finish, and has fractional inch measurements. It is non-coolant through with a 1½ inch length. Plus it has two ¾ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.0625
  • Material - MachiningCarbide
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Number of Flutes2
  • Maximum Drilling Depth3/4 in
  • Cutting DirectionRight Hand
  • Shank Type - MachiningStraight
  • Shank Length3/4 in
  • Depth:Dia. Ratio12xD
  • Drill Bit GroupingIndividual
  • Drill Diameter Tolerance+0.0000 in/-0.0005 in
  • Web ThinningThinned
  • Primary Material ApplicationAll Materials
  • List Number450
  • Drill Bit Size 1/16 in
  • Measurement System Fractional Inch
  • Finish - Machining AlTiN
  • Drill Bit Point Type Split Point
  • Flute Type Spiral
  • Flute Length 3/4 in
  • Helix Angle 25 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 1/16 in
  • Overall Length 1 1/2 in
  • Drill Length Class Jobber Length
  • Standards Not Rated
  • Web Construction Split
  • Material Grade - Machining C2
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list