SHORT SERIES JOBBER LENGTH DRILL BIT, 135 ° , HIGH SPEED STEEL, 1 IN SHANK, FRACTIONAL
SHORT SERIES JOBBER LENGTH DRILL BIT, 135 ° , HIGH SPEED STEEL, 1 IN SHANK, FRACTIONAL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber length drill bit is made of high speed steel and has a one-inch long shank. It meets the standards for NAS. This Short series jobber length drill bit has fractional inch measurements. Plus it has ⅞ inch flutes, and 135 Degrees split point drill point.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.0469 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1 in
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size 3/64 in
Measurement System Fractional Inch
Finish - Machining Black, Gold
Drill Bit Point Type Split Point
Flute Length 7/8 in
Spiral Direction Right Hand
Overall Length 1.875 in
Drill Bit Grouping Individual
Standards NAS
List Number DR02