!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HD PARABOLIC 21PC SET,1/16⅜X64, 1/16 IN SMALLEST DRILL BIT, 21 DRILL BITS

HD PARABOLIC 21PC SET,1/16⅜X64, 1/16 IN SMALLEST DRILL BIT, 21 DRILL BITS

CHICAGO-LATROBE

HD PARABOLIC 21PC SET,1/16⅜X64, 1/16 IN SMALLEST DRILL BIT, 21 DRILL BITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HD PARABOLIC 21PC SET,1/16⅜X64, 1/16 IN SMALLEST DRILL BIT, 21 DRILL BITS

HD PARABOLIC 21PC SET,1/16⅜X64, 1/16 IN SMALLEST DRILL BIT, 21 DRILL BITS

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1872TNC18702
  • Mfr. Model # C18702
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.538 lbs

Product Details

This jobber drill bit set includes a metal drill index, is designed for use with alloy/carbon steel, aluminum, cast iron, and meets the standards for ASME. This 1872-TN series jobber length drill bit set has a TiN finish, and has fractional inch measurements. It is non-coolant through. Plus it has two parabolic flutes, a straight shank, and a 135 Degrees split point drill point.

Technical Specs

  • ItemJobber Drill Bit Set
  • Measurement SystemFractional Inch
  • Drill Bit Sizes Included1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Drill Bit Point TypeSplit Point
  • Number of Flutes2
  • Spiral DirectionRight Hand
  • Drill Bit GroupingSet
  • Shank Type - MachiningStraight
  • Drill Bit Case TypeMetal Drill Index
  • StandardsASME B94.11M-1993
  • Coolant FedNon-Coolant Through
  • Web ConstructionTapered
  • Primary Material ApplicationAlloy Steel, Aluminum, Carbon Steel, Cast Iron
  • Drill Bit Size1/16 in to 3/8 in
  • Smallest Drill Bit Size1/16 in
  • Finish - Machining TiN
  • Number of Drill Bits 21
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Parabolic
  • Cutting Direction Right Hand
  • Depth:Dia. Ratio 8xD
  • Drill Length Class Jobber Length
  • Series 1872-TN
  • Includes Metal Drill Index
  • Aircraft Drill No
  • Drill Diameter Tolerance +0.0000 in/-0.0005 in to +0.0000 in/-0.0007 in to +0.0000 in/-0.0010 in
  • Web Thinning Web-Thinned
  • Primary Material Application ISO Code P, K, N
  • Largest Drill Bit Size 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list