!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT SET, 135 DEGREES, 11 PCS, BLK/GOLD, 0.0394 IN TO 0.2362 IN, 1.00 MM TO 6.00 MM, OXIDE, HSS

DRILL BIT SET, 135 DEGREES, 11 PCS, BLK/GOLD, 0.0394 IN TO 0.2362 IN, 1.00 MM TO 6.00 MM, OXIDE, HSS

CLE-LINE

DRILL BIT SET, 135 DEGREES, 11 PCS, BLK/GOLD, 0.0394 IN TO 0.2362 IN, 1.00 MM TO 6.00 MM, OXIDE, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT SET, 135 DEGREES, 11 PCS, BLK/GOLD, 0.0394 IN TO 0.2362 IN, 1.00 MM TO 6.00 MM, OXIDE, HSS

DRILL BIT SET, 135 DEGREES, 11 PCS, BLK/GOLD, 0.0394 IN TO 0.2362 IN, 1.00 MM TO 6.00 MM, OXIDE, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1878C74058
  • Mfr. Model # C74058
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.312 lbs

Product Details

This jobber drill bit set has a drill point angle of 135 degrees and 11 pieces. It includes a metal drill index and has a shank diameter of 0.0394 inches to 0.2362 inches. Its drill bit size is one millimetre to six millimetres by 0.50 millimetres. it is made of high-speed steel with a black and gold oxide finish.

Technical Specs

  • ItemDrill Set
  • Finish - MachiningBlack, Gold
  • Number of Drill Bits11
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Depth:Dia. Ratio4xD
  • Drill Length ClassJobber Length
  • Drill Bit Case TypeMetal Index
  • StandardsDIN 338
  • Coolant FedNon-Coolant Through
  • Primary Material ApplicationAll Materials
  • Largest Drill Bit Size6 mm
  • Material - Machining High Speed Steel
  • Measurement System Metric
  • Drill Bit Sizes Included 1 to 6 mm
  • Drill Bit Point Type Split Point
  • Number of Flutes 11
  • Spiral Direction Right Hand
  • Drill Bit Grouping Set
  • Shank Type - Machining Straight
  • Includes Case
  • Aircraft Drill No
  • Material Grade - Machining Heavy Duty
  • Drill Bit Size 1 to 6 mm
  • Smallest Drill Bit Size 1 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list