JOBBER DRILL BIT, BRIGHT, 2 1/16 IN FLUTE, 3 3/8 IN L, 3/16 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, BRIGHT, 2 1/16 IN FLUTE, 3 3/8 IN L, 3/16 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This jobber drill bit has a flute length of 2 1/16 inches, an overall length of 3 3/8 inches, and a diameter of 3/16 inches. It is made of high-speed steel and has a bright finish.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.1875 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 2.063 in
Overall Length 3.375 in
Drill Bit Grouping Individual
Sheeter Drill No
Drill Bit Size 3/16 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Flute Type Spiral
Shank Length 1.3125 in
Drill Length Class Jobber Length
Series Short
List Number DR15
Alternate Products
IRWIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.87
/ EACH