This high-performance jobber length drill bit is made of cobalt and has a 31/64 inch diameter, 1½ inch long shank. It is for use with aluminum, cast iron, hardened steel, high-temperature alloy, non-ferrous material, steel, and meets ASME standards. This jobber length drill bit has a straw/bronze finish, and has metric measurements. It is non-coolant through with a 5⅞ inch length. Plus it has two 4⅜ inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
ItemJobber Length Drill Bit
Decimal Equivalent0.4844
Material - MachiningCobalt
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length4 3/8 in
Helix Angle21 Degrees /34 Degrees
Spiral DirectionRight Hand
Shank Dia.31/64 in
Overall Length5 7/8 in
Drill Length ClassJobber Length
StandardsASME
Drill Diameter Tolerance+0.0000 in/-0.0010 in
Web ThinningThinned
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, High Temperature Alloy, Non-Ferrous Material, Steel
List NumberWestward
Drill Bit Size2.90 mm
Measurement SystemMetric
Finish - MachiningStraw/Bronze
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth4 3/8 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/2 in
Depth:Dia. Ratio4xD
Drill Bit GroupingIndividual
Aircraft DrillNo
Sheeter DrillNo
Material Grade - MachiningHigh Performance
Primary Material Application ISO CodeH, K, N, P, S