!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 21/64 IN DRILL BIT SIZE, 3-5/16 IN FLUTE L, 4⅝ IN LENGTH

JOBBER LENGTH DRILL BIT, 21/64 IN DRILL BIT SIZE, 3-5/16 IN FLUTE L, 4⅝ IN LENGTH

WESTWARD

JOBBER LENGTH DRILL BIT, 21/64 IN DRILL BIT SIZE, 3-5/16 IN FLUTE L, 4⅝ IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 21/64 IN DRILL BIT SIZE, 3-5/16 IN FLUTE L, 4⅝ IN LENGTH

JOBBER LENGTH DRILL BIT, 21/64 IN DRILL BIT SIZE, 3-5/16 IN FLUTE L, 4⅝ IN LENGTH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401J78
  • Mfr. Model # 401J78
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.463 lbs

Product Details

This high-performance jobber length drill bit is made of cobalt and has a 21/64 inch diameter, 1 5/16 inch long shank. It is for use with aluminum, cast iron, hardened steel, high-temperature alloy, non-ferrous material, steel, and meets ASME standards. This jobber length drill bit has a straw/bronze finish, and has fractional inch measurements. It is non-coolant through with a 4⅝ inch length. Plus it has two 3 5/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.3281
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length3 5/16 in
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.21/64 in
  • Overall Length4 5/8 in
  • Drill Length ClassJobber Length
  • StandardsASME
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • Web ThinningThinned
  • Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, High Temperature Alloy, Non-Ferrous Material, Steel
  • List NumberWestward
  • Drill Bit Size 21/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 3 5/16 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 5/16 in
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Individual
  • Aircraft Drill No
  • Sheeter Drill No
  • Material Grade - Machining High Performance
  • Primary Material Application ISO Code H, K, N, P, S
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories