!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, 135 ° , SPIRAL FLUTE, 2.717 IN FLUTE, 4.291 IN L, 7 MM DIA, COBALT STEEL

JOBBER DRILL BIT, 135 ° , SPIRAL FLUTE, 2.717 IN FLUTE, 4.291 IN L, 7 MM DIA, COBALT STEEL

CLEVELAND

JOBBER DRILL BIT, 135 ° , SPIRAL FLUTE, 2.717 IN FLUTE, 4.291 IN L, 7 MM DIA, COBALT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, 135 ° , SPIRAL FLUTE, 2.717 IN FLUTE, 4.291 IN L, 7 MM DIA, COBALT STEEL

JOBBER DRILL BIT, 135 ° , SPIRAL FLUTE, 2.717 IN FLUTE, 4.291 IN L, 7 MM DIA, COBALT STEEL

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.43 / each

EHC: EHC :
Min Qty 12 = $137.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2213-70115
  • Mfr. Model # C70115
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.051 lbs

Product Details

This jobber drill bit features two spiral flutes and a 135 Degrees point angle. It has a flute length of 2.717 inches, an overall length of 4.291 inches, and a diameter of seven millimetres. This non-coolant through drill bit is made of cobalt steel.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.2756
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length69.00 mm
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.7 mm
  • Overall Length109.00 mm
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsNAS 907 Type J
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • Web ThinningThinned
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
  • List Number2213
  • Drill Bit Size 7.00 mm
  • Measurement System Metric
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 1 3/32 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 40 mm
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0571 mm
  • Series 2213
  • Aircraft Drill Yes
  • Sheeter Drill No
  • Material Grade - Machining M42
  • Primary Material Application ISO Code M, N, P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list