JOBBER DRILL BIT, 39 MM FLUTE, 70 MM L, 9/64 IN DIA, HIGH-SPEED STEEL/TIN COATED
JOBBER DRILL BIT, 39 MM FLUTE, 70 MM L, 9/64 IN DIA, HIGH-SPEED STEEL/TIN COATED
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber drill but has a flute length of 39 millimetres, an overall length of 70 millimetres, and a diameter of 9/64 inches. It is made of high-speed steel and is tin coated.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.1406 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Length 39 mm
Shank Length 31 mm
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size 9/64 in
Measurement System Fractional Inch
Finish - Machining TiN
Flute Type Spiral
Cutting Direction Right Hand
Overall Length 70.00 mm
Drill Bit Grouping Individual
Standards NAS
List Number DR10
Alternate Products
MONSTER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.01
/ EACH