!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, HYPER, HIGH SPEED STEEL, GENERAL PURPOSE

JOBBER LENGTH DRILL BIT, HYPER, HIGH SPEED STEEL, GENERAL PURPOSE

CLARKSON-OSBORN

JOBBER LENGTH DRILL BIT, HYPER, HIGH SPEED STEEL, GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, HYPER, HIGH SPEED STEEL, GENERAL PURPOSE

JOBBER LENGTH DRILL BIT, HYPER, HIGH SPEED STEEL, GENERAL PURPOSE

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.86 / each

EHC: EHC :
Min Qty 41 = $117.26

Compliance and Restrictions

  • None

This product must be purchased in quantities of 41 or more and in multiples of 12. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBZD16103
  • Mfr. Model # ZD16103
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1285
  • Shipping Weight 0.03 lbs

Product Details

General purpose ANSI jobber drills. High speed steel, 118 degrees point, black finish. Size C, flute length 2-3/4 inch and length 4 inches.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.2420 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute Length2.75 in
  • Shank Dia.0.2420 in
  • Overall Length4.000 in
  • Drill Bit GroupingIndividual
  • StandardsANSI
  • Material Grade - MachiningGeneral Purpose
  • Drill Bit Size C
  • Measurement System Letter
  • Finish - Machining Steam Oxide
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Shank Length 1.25 in
  • Drill Length Class Jobber Length
  • Series Hyper Short
  • Sheeter Drill No
  • List Number ZD16
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list