JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 2 3/4 IN FLUTE, 4 IN L, 1/4 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 2 3/4 IN FLUTE, 4 IN L, 1/4 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hyper jobber drill bit has a flute length of 2 3/4 inches, an overall length of four inches, and a diameter of 1/4 inches. It is made of high-speed steel with a black finish and has a 118 Degrees point.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.2500 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 2.75 in
Shank Dia. 0.2500 in
Overall Length 4.000 in
Drill Bit Grouping Individual
Standards ANSI
Material Grade - Machining General Purpose
Drill Bit Size 1/4 in
Measurement System Fractional Inch
Finish - Machining Steam Oxide
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1.25 in
Drill Length Class Jobber Length
Series Hyper Short
Sheeter Drill No
List Number ZD16