JOBBER DRILL BIT, BRIGHT, 2 1/2 IN FLUTE, 3 31/32 IN L, 1/4 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, BRIGHT, 2 1/2 IN FLUTE, 3 31/32 IN L, 1/4 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This jobber drill bit has a flute length of 2 1/2 inches, an overall length of 3 31/32 inches, and a diameter of 1/4 inches. It is made of high-speed steel and has a bright finish.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.2500 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 2.5 in
Overall Length 3.969 in
Drill Bit Grouping Individual
Sheeter Drill No
Drill Bit Size 1/4 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Flute Type Spiral
Shank Length 1.4688 in
Drill Length Class Jobber Length
Series Short
List Number DR15
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.75
/ EACH