DRILL BIT, JOBBER LENGTH, HYPER, HIGH SPEED STEEL, NO. 2
DRILL BIT, JOBBER LENGTH, HYPER, HIGH SPEED STEEL, NO. 2
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
General purpose ANSI jobber drills. High speed steel, 118 degrees point, black finish. Size #2, flute length 2-5/8 inch and length 3-7/8 inches.
Technical Specs
- ItemJobber Drill
- Decimal Equivalent0.2210 in
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle118 Degrees
- Flute Length2.625 in
- Shank Dia.0.2210 in
- Overall Length3.875 in
- Drill Bit GroupingIndividual
- StandardsANSI
- Material Grade - MachiningGeneral Purpose
- Drill Bit Size #2
- Measurement System Wire
- Finish - Machining Steam Oxide
- Flute Type Spiral
- Cutting Direction Right Hand
- Shank Length 1.25 in
- Drill Length Class Jobber Length
- Series Hyper Short
- Sheeter Drill No
- List Number ZD16
Alternate Products
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.03
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.68
/ EACH