JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 2 7/16 IN FLUTE, 3 5/8 IN L, 13/64 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 2 7/16 IN FLUTE, 3 5/8 IN L, 13/64 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hyper jobber drill bit has a flute length of 2 7/16 inches, an overall length of 3 5/8 inches, and a diameter of 13/64 inches. It is made of high-speed steel with a black finish and has a 118 Degrees point.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.2031 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 2.4375 in
Shank Dia. 13/64 in
Overall Length 3.625 in
Drill Bit Grouping Individual
Standards ANSI
Material Grade - Machining General Purpose
Drill Bit Size 13/64 in
Measurement System Fractional Inch
Finish - Machining Steam Oxide
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1.1875 in
Drill Length Class Jobber Length
Series Hyper Short
Sheeter Drill No
List Number ZD16
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.76
/ EACH