!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, SST, 135 ° POINT, 2 1/16 IN FLUTE, 3 3/8 IN L, 3/16 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, SST, 135 ° POINT, 2 1/16 IN FLUTE, 3 3/8 IN L, 3/16 IN DIA, HIGH-SPEED STEEL

WALTER SURFACE TECHNOLOGIES

JOBBER DRILL BIT, SST, 135 °  POINT, 2 1/16 IN FLUTE, 3 3/8 IN L, 3/16 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, SST, 135 ° POINT, 2 1/16 IN FLUTE, 3 3/8 IN L, 3/16 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, SST, 135 ° POINT, 2 1/16 IN FLUTE, 3 3/8 IN L, 3/16 IN DIA, HIGH-SPEED STEEL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01A512
  • Mfr. Model # 01A512
  • UNSPSC # 27112881
  • CATALOGUE PAGE # 1267
  • Shipping Weight 0.02 lbs

Product Details

This jobber drill bit features a super speed tip and a high-flow flute design. It has a flute length of 2 1/16 inches, an overall length of 3 3/8 inches, and a diameter of 3/16 inches. This drill bit is made of high-speed steel and has a 135 Degrees point angle.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.1875 in
  • Material - MachiningCobalt, High Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Cutting DirectionRight Hand
  • Shank Dia.3/16 in
  • Overall Length3 3/8 in
  • Drill Bit GroupingIndividual
  • StandardsASME B94.11M-1993
  • Primary Material ApplicationMild Steel, Non-Ferrous Metal, Stainless Steel
  • Drill Bit Size 3/16 in
  • Measurement System Fractional Inch
  • Finish - Machining Bronze
  • Flute Length 2 1/16 in
  • Shank Type - Machining Round
  • Shank Length 1.3125 in
  • Drill Length Class Jobber Length
  • Series 01A5
  • Sheeter Drill Yes
  • List Number 01A5
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list