!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
400N JOBBER LENGTH DRILL BIT, RH, BLACK/GOLD, 7/32 IN, 135 ° , HSS, 3¾ IN L, 1.25 IN SHANK, HEAVY DUTY

400N JOBBER LENGTH DRILL BIT, RH, BLACK/GOLD, 7/32 IN, 135 ° , HSS, 3¾ IN L, 1.25 IN SHANK, HEAVY DUTY

DRILLCO

400N JOBBER LENGTH DRILL BIT, RH, BLACK/GOLD, 7/32 IN, 135 ° , HSS, 3¾ IN L, 1.25 IN SHANK, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
400N JOBBER LENGTH DRILL BIT, RH, BLACK/GOLD, 7/32 IN, 135 ° , HSS, 3¾ IN L, 1.25 IN SHANK, HEAVY DUTY

400N JOBBER LENGTH DRILL BIT, RH, BLACK/GOLD, 7/32 IN, 135 ° , HSS, 3¾ IN L, 1.25 IN SHANK, HEAVY DUTY

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT400N114BP
  • Mfr. Model # 400N114BP
  • UNSPSC # 23241634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This heavy-duty jobber drill bit is made of high speed steel and has a 7/32 inch diameter, 1¼ inch long shank. It is designed for use with hard metal, stainless steel. This 400N series jobber length drill bit has a black and gold finish, and has fractional measurements. It has a 3¾ inch length. Plus it has two 2½ inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.2187 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length2 1/2 in
  • Cutting DirectionRight Hand
  • Shank Type - MachiningStraight
  • Shank Length1.25 in
  • Depth:Dia. Ratio5xD
  • Drill Bit GroupingIndividual
  • Aircraft DrillNo
  • Material Grade - MachiningHeavy Duty
  • List Number400N
  • Drill Bit Size 7/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Black, Gold
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 5xD
  • Spiral Direction Right Hand
  • Shank Dia. 7/32 in
  • Overall Length 3 3/4 in
  • Drill Length Class Jobber Length
  • Series 400N
  • Sheeter Drill Yes
  • Primary Material Application Hard Metal, Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list