!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, SST, QUICK SHANK, 2 1/4 IN FLUTE, 3 11/16 IN L, 15/64 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, SST, QUICK SHANK, 2 1/4 IN FLUTE, 3 11/16 IN L, 15/64 IN DIA, HIGH-SPEED STEEL

WALTER SURFACE TECHNOLOGIES

JOBBER DRILL BIT, SST, QUICK SHANK, 2 1/4 IN FLUTE, 3 11/16 IN L, 15/64 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, SST, QUICK SHANK, 2 1/4 IN FLUTE, 3 11/16 IN L, 15/64 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, SST, QUICK SHANK, 2 1/4 IN FLUTE, 3 11/16 IN L, 15/64 IN DIA, HIGH-SPEED STEEL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01A015
  • Mfr. Model # 01A015
  • UNSPSC # 27112852
  • CATALOGUE PAGE # 1267
  • Shipping Weight 0.03 lbs

Product Details

This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 1/4 inches, an overall length of 3 11/16 inches, and a diameter of 15/64 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.2344 in
  • Material - MachiningCobalt, High Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Cutting DirectionRight Hand
  • Shank Dia.15/64 in
  • Overall Length3 11/16 in
  • Drill Bit GroupingIndividual
  • StandardsASME B94.11M-1993
  • Primary Material ApplicationAluminum, Mild Steel, Non-Ferrous Metal, Thin Gauge Metal
  • Drill Bit Size 15/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Bronze
  • Flute Length 2 1/4 in
  • Shank Type - Machining 6 Flats
  • Shank Length 1.4375 in
  • Drill Length Class Jobber Length
  • Series 01A0
  • Sheeter Drill No
  • List Number 01A0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list