!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, COBALT STEEL, 3-1/8 IN LENGTH

JOBBER LENGTH DRILL BIT, COBALT STEEL, 3-1/8 IN LENGTH

BOSCH

JOBBER LENGTH DRILL BIT, COBALT STEEL, 3-1/8 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, COBALT STEEL, 3-1/8 IN LENGTH

JOBBER LENGTH DRILL BIT, COBALT STEEL, 3-1/8 IN LENGTH

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSCO2137
  • Mfr. Model # CO2137
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Product Details

This jobber length drill bit is made of cobalt and has a 5/32 inch diameter, 1⅛ inch long shank. It is designed for use with alloy steel, aluminum, cast iron, high carbon steel, light gauge metal, stainless steel, titanium. It is non-coolant through with a 3⅛ inch length. Plus it has 2 inch straight flutes, right hand cutting direction, and a 135 Degrees split point.

Technical Specs

  • ItemDrill Bit
  • Decimal Equivalent0.1562 in
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeStraight
  • Cutting DirectionRight Hand
  • Shank Length1 1/8 in
  • Drill Length ClassJobber Length
  • Web ConstructionSplit
  • Drill Bit Size 5/32 in
  • Material - Machining Cobalt
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Flute Length 2 in
  • Shank Dia. 5/32 in
  • Overall Length 3 1/8 in
  • Drill Bit Grouping Individual
  • Primary Material Application Alloy Steel, Aluminum, Cast Iron, High Carbon Steel, Light Gauge Metal, Stainless Steel, Titanium
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list