!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, HIGH SPEED STEEL, 3-1/2 IN LENGTH

JOBBER LENGTH DRILL BIT, HIGH SPEED STEEL, 3-1/2 IN LENGTH

BOSCH

JOBBER LENGTH DRILL BIT, HIGH SPEED STEEL, 3-1/2 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, HIGH SPEED STEEL, 3-1/2 IN LENGTH

JOBBER LENGTH DRILL BIT, HIGH SPEED STEEL, 3-1/2 IN LENGTH

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSBL2139
  • Mfr. Model # BL2139
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This jobber length drill bit is made of high speed steel and has a 3/16 inch diameter, one-inch long shank. It is for use with abs, acrylic, aluminum, brass, composite materials, copper, maple, mdf, nylon, oak, pine, polycarbonate, pvc, steel. This jobber length drill bit has a black oxide finish. It is non-coolant through with a 3½ inch length. Plus it has 2½ inch straight flutes, and a 135 Degrees drill point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.1875 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Number of Coolant Holes0
  • Flute Length2 1/2 in
  • Shank Type - Machining3 Flats
  • Shank Length1 in
  • Drill Length ClassJobber Length
  • Primary Material ApplicationABS, Acrylic, Aluminum, Brass, Composite Materials, Copper, Maple, MDF, Nylon, Oak, Pine, Polycarbonate, PVC, Steel
  • Drill Bit Size 3/16 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Coolant Fed Non-Coolant Through
  • Flute Type Straight
  • Cutting Direction Right Hand
  • Shank Dia. 3/16 in
  • Overall Length 3 1/2 in
  • Drill Bit Grouping Individual
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list