JOBBER DRILL BIT, #49, HYPER, BLACK, 1 IN FLUTE, 2 IN L, 0.073 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, #49, HYPER, BLACK, 1 IN FLUTE, 2 IN L, 0.073 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This number 49 jobber drill bit has a flute length of one inch, an overall length of two inches, and a diameter of 0.073 inches. This hyper drill bit is made of high-speed steel with a black finish and has a 118 Degrees point.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.0730 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 1 in
Shank Dia. 0.0730 in
Overall Length 2.000 in
Drill Bit Grouping Individual
Standards ANSI
Material Grade - Machining General Purpose
Drill Bit Size #49
Measurement System Wire
Finish - Machining Steam Oxide
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1 in
Drill Length Class Jobber Length
Series Hyper Short
Sheeter Drill No
List Number ZD16
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.63
/ EACH