!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, LEFT HAND, 1 5/8 IN FLUTE, 2 3/4 IN L, 1/8 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, LEFT HAND, 1 5/8 IN FLUTE, 2 3/4 IN L, 1/8 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

JOBBER DRILL BIT, LEFT HAND, 1 5/8 IN FLUTE, 2 3/4 IN L, 1/8 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, LEFT HAND, 1 5/8 IN FLUTE, 2 3/4 IN L, 1/8 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, LEFT HAND, 1 5/8 IN FLUTE, 2 3/4 IN L, 1/8 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.38 / each

EHC: EHC :
Min Qty 13 = $121.94

Compliance and Restrictions

  • None

This product must be purchased in quantities of 13 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR03008
  • Mfr. Model # DR03008
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

This left hand jobber drill bit is made of high speed steel and has a 1 5/8-inch flute. It is 2 3/4 inches long and has a diameter of 1/8 inches.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.1250 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Cutting DirectionLeft Hand
  • Shank Length1.125 in
  • Drill Length ClassJobber Length
  • SeriesShort
  • Sheeter DrillNo
  • Drill Bit Size 1/8 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Flute Length 1.625 in
  • Shank Dia. 0.1250 in
  • Overall Length 2.75 in
  • Drill Bit Grouping Individual
  • Standards NAS
  • List Number DR03
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list