JOBBER DRILL BIT, 118 ° POINT, 1 3/4 IN FLUTE, 2 7/8 IN L, 9/64 IN DIA, HIGH-SPEED STEEL/CARBIDE
JOBBER DRILL BIT, 118 ° POINT, 1 3/4 IN FLUTE, 2 7/8 IN L, 9/64 IN DIA, HIGH-SPEED STEEL/CARBIDE
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber drill bit has a flute length of 1 3/4 inches, an overall length of 2 7/8 inches, and a diameter of 9/64 inches. It is made of high-speed steel with a carbide tip and has a 118 Degrees point.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.1406 in
Material - Machining Carbide
Drill Bit Point Angle 118 Degrees
Flute Length 1.75 in
Shank Length 1.125 in
Drill Length Class Jobber Length
Series SC04
Sheeter Drill No
Drill Bit Size 9/64 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Flute Type Spiral
Cutting Direction Right Hand
Overall Length 2.875 in
Drill Bit Grouping Individual
Standards NAS
List Number SC04